Shop All Chainsaws
This Product is Discontinued
Makita
Makita 56cc 18" RIDGELINE Chainsaw, 3/8", .050, Safety Red (Discontinued)
Mfr # EA5600FREG
Zoro # G602693546
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Length 21.65
- Height 10.63
- Width 12.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 21.65 |
Height | 10.63 |
Width | 12.6 |
Details
Promotion Restriction | Not eligible for promotion |
Description
The Makita 18” 56cc Chain Saw combines a high power-to-weight ratio with easier starts and lower vibration for a full range of applications. The 56cc engine delivers 4.1 HP and an engine speed of 13,800 RPM, with an easy Start spring-assisted starter. Heavy-duty cartridge filter system increases durability while reducing frequency of maintenance. Additional features include an easy-to-clean chain compartment for efficient clearing of chips, even when rip cutting, and the advanced vibration dampening system is engineered to reduce vibration. The ea5600FREG is engineered for a range of cutting and trimming applications, and is ideal for farm and ranch work environments.
Reduce heat and friction for efficient cutting and longer bar and chain life with bar and chain oil231376
Reduce heat and friction for efficient cutting and longer bar and chain life with bar and chain oil231376
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.