Makita

MAKITA 500 Lumens, LED Cordless Flashlight (Discontinued)


This Product is Discontinued
Shop for all Handheld Flashlights

Key Features

  • Promotion Restriction Not eligible for promotion
  • Number of Batteries 1
  • Lamp Type Led
  • Tool Weight 1.8 lb
  • Lamp Life 50,000 hr
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tool Length 5 7/8 in

Description

Cordless Flashlight, Series LXT, Brightness Level 1,000 lm, 4,400 lm, Light Output Mode High / Low, Cordless Tool Kit Contents Bare Tool, Run Time 82.5 hr, Voltage 18 V, Battery Included / Bare Tool Bare Tool, Compatible Battery Model Number BL1830, Features Blue Light, Focus Fixed, Includes Rubberized Soft Grip, Lamp Life at Maximum Lumens Rating 82.5 hr, Lamp Type LED, Maximum Brightness Level 500 lm, Number of Batteries Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products