Shop All Angle Grinders & Accessories
Makita
Makita 5 SJS Angle Grinder, , 12 Amp, 2,800-10,500 RPM, Var. Speed, 5/8-11
Mfr # 9565CV
Zoro # G308663096
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Switch Type Corded
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 9565CV
- Zoro # G308663096
- UPC # 88381033909
- Country of Origin China
- Category Angle Grinders & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Switch Type | Corded |
Voltage | 120 |
Description
Super Joint System SJS Helps Prevent Gear Damage, Super Joint System SJS technology helps prevent gear damage caused by accidental wheel binding. Variable speed control dial enables user to match the speed to the application. Powerful 12.0 AMP motor for increased output power in a more compact tool 5.2 lbs.. Soft start feature for smooth start-ups. Labyrinth construction seals and protects the motor and bearings from dust and debris for longer tool life. Electronic speed control maintains constant speed under load. Larger and improved carbon brush material for longer tool life. Tool-less wheel guard adjustment for easy clamping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Tweezers For Cutting Soft Wire Fine Head (15AGS)
- KNIPEX Knipex Comfort Grip Cobra Set 7, 10, & 12, 3 Pc (9K 00 80 05 US)
- MILWAUKEE TOOL 1-1/2 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5400)
- MILWAUKEE TOOL Laser Track Clip (48-35-1313)
- MAKITA Angle Grinder Adapter, 5/8"-11 to M10 x 1.25 (A-98619)
- MAKITA Makita® 5" Angle Grinder, 9005B, 9 Amp, 10,000 RPM, AC/DC, 5/8"-11 (9005B)
- MAKITA Angle Grinder 4 1/2" /5", 11.0 A, Paddle (GA5052)
- MAKITA 4-1/2" Cut-Off/Angle Grinder, 7.5A, Paddle (9557PBX1)
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Slide, Brake (XAG09Z)
- MAKITA Wheel Guard, For Angle Grinders, 4 1/2"dia (199709-0)
- DEWALT 5 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake (DWE43214)
- Makita Grinders & Accessories