Shop All Angle Grinders & Accessories
Makita
Makita® 4-1/2" Angle Grinder, 9557PB, 7.5 Amp, 10,000 RPM, 5/8"-11, AC/DC, Lock-Off, Lock-On
Mfr # 9557PB
Zoro # G902573814
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 9557PB
- Zoro # G902573814
- UPC # 88381063531
- Country of Origin Malaysia
- Category Angle Grinders & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
MAKITA® 4-1/2" ANGLE GRINDER, 9557PB, 7.5 AMP, 10,000 RPM, 5/8"-11, AC/DC, LOCK-OFF, LOCK-ON EXTRA LARGE PADDLE SWITCH FOR COMFORTABLE OPERATION, POWERFUL 7.5 AMP MOTOR FOR HIGH OUTPUT POWER IN A MORE COMPACT TOOL (ONLY 4.5 LBS.). SMALL DIAMETER BARREL GRIP (ONLY 2-1/2") FOR ADDED COMFORT. LABYRINTH CONSTRUCTION SEALS AND PROTECTS THE MOTOR AND BEARINGS FROM DUST AND DEBRIS FOR LONGER TOOL LIFE. LOCK-ON/OFF FEATURE FOR CONTINUOUS OPERATION. AC/DC SWITCH FOR USE WITH ALTERNATIVE POWER SOURCE. PROTECTIVE ZIG-ZIG VARNISH SEALS THE ARMATURE FROM DUST AND DEBRIS FOR LONGER TOOL LIFE. EXTRA LARGE PADDLE SWITCH FOR COMFORTABLE OPERATION. THICKER COIL WIRES ARE WOUND MORE CLOSELY TO REDUCE HEAT AND ENERGY LOSS. ALL-BALL BEARING DESIGN AND METAL GEAR HOUSING FOR DURABILITY.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #50 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48750)
- HOUGEN 2-1/4 in. x 2 in. 12,000-Series Annular Cutter (12272)
- PROTO 3/16" Roll Pin Punch (J49316S2)
- VERMONT AMERICAN CT 1/8X5/16 Straight 1F 1/4S (23100)
- MAKITA Makita® 6" SJS Cut-Off Angle Grinder, 9566CV, 12 Amp, 4,000-9,000 RPM, Var. Speed, 5/8"-11 (9566CV)
- MAKITA Angle Grinder 4 1/2" /5", 11.0 A, Paddle (GA5053R)
- MAKITA 5" SJS™II Angle Grinder with Cutting/Tuck Point Guard, 10.0A, Lock-On (GA5040X1)
- MAKITA Makita® 9564P 4-1/2" Angle Grinder (9564P)
- MAKITA Makita® XAG03Z 18V LXT Lithium-Ion Brushless 4-1/2" Cut-Off/Angle Grinder (Tool only) (XAG04Z)
- MAKITA 7" Angle Grinder, 15.0A, Trigger, Lock-On (GA7060)
- FEIN Angle Grinder, 6.3A, 12500 rpm, Type 27 (WSG7-115)
- Makita Angle Grinders & Accessories