Shop All Cordless Tool Accessories
Makita
Makita 36V (18V LXTÂ X2) 21" Steel Deck Self Propelled Cordless Lawn Mower (Bare Tool)
Mfr # XML08Z
Zoro # G005970886
product price: $1,562.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,562.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XML08Z
- Zoro # G005970886
- UPC # 883818945620
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
Makita is expanding the line of cordless outdoor power equipment to include the 18v x2 (36v) lxt brushless cordless 21" self-propelled commercial lawn mower (xml08z). With zero emissions, lower noise and reduced maintenance, the 18v x2 (36v) lxt cordless self-propelled commercial lawn mower is a welcome solution for efficient grass cutting. It's powered by two 18v lxt batteries, but holds four batteries for twice the run time. There is no need to leave the 18v battery platform. The makita-built motor delivers up to 2,800 rpm. The quiet mode setting reduces noise by providing constant speed control at 2,300 rpm. The mower offers ease-of-use features including quick height adjustments, mulching capability, and a commercial-grade steel deck. It features a 3-in-1 design for mulching, bagging, or side discharge. The lawn mower features makita extreme protection technology (xpt). Xpt is a protective seal inside the tool and is engineered for improved operation in harsh conditions by channeling water and dust from key internal components.it's part of makita's expanding 18v lxt system, the world's largest cordless tool system powered by 18v lithium-ion slide-style batteries. Makita 18v lxt lithium-ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger. For improved tool performance and extended battery life, makita created star protection computer controls. Star protection is communication technology that allows the star protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, the tool can also be powered by makita 18v lxt lithium-ion batteries with the star symbol on the battery indicating star protection inside.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 10" Adjustable Black Oxide Wrench - Boxed (AT210BK)
- WESTWARD Wrench, Combination/Extra Long, SAE, 11/16 (54PN82)
- DEWALT Hollow Bit, 1 1/8 in, 1.125, Fractional In (DWA58918)
- BURNDY Crimping Tool Die Kit for Copper Connectors #6 AWG-750 kcmil (15 Sets) (UDIEKITCU)
- MAKITA Repair Kit, AN923/AN924 (193006-6)
- MAKITA Makita XBU02Z 18V X2 (36V) LXT® Lithium Ion Brushless Cordless Blower, Tool Only (XBU02Z)
- MAKITA Battery/Charger Kit, 18V, w/Die Grinder (BL1840BDC2 + XDG01Z)
- MAKITA 18V 2.0AH BATTERY, 2PK (BL1820-2)
- MAKITA 12V max CXT® Charger (DC10WD)
- MAKITA 18V LXT® 3.0Ah Battery, 10/pk (BL1830B-10)
- MILWAUKEE TOOL Die Holder Extension for M12 FUEL 16 Gauge Nibbler (49-72-0152)
- Makita Cordless Tool Accessories