Shop All Power Saw Accessories
Makita
Makita 36V (18V LXTÂ X2) 21" Aluminum Deck Self Propelled Commercial Mower (Bare Tool)
Mfr # XML09Z
Zoro # G405951720
product price: $1,879.99
/ea
Free Shipping & Returns
$1,879.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XML09Z
- Zoro # G405951720
- UPC # 883818970510
- Country of Origin China
- Category Power Saw Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
Makita is expanding the line of cordless outdoor power equipment to include the 18v x2 (36v) lxt brushless cordless 21" self-propelled lawn mower, tool only (xml09z). With zero emissions, lower noise and reduced maintenance, the 18v x2 (36v) lxt cordless self-propelled lawn mower is a welcome solution for efficient grass cutting.it's powered by two 18v lxt batteries (sold separately). The 4-bay battery system holds 4 batteries for twice the run time, but without leaving the 18v battery platform. The makita-built motor delivers up to 2,800 rpm. The quiet mode setting reduces noise by providing constant speed control at 2,300 rpm. It mows up to -1/2 an acre using (4) 5.0ah 18v lxt batteries (sold separately).the mower offers ease-of-use features including quick height adjustments and self-propel. It features a 3-in-1 design for bagging, mulching or rear-discharge. The commercial-grade aluminum deck resists corrosion and is still durable for demanding applications. The lawn mower features makita extreme protection technology (xpt). Xpt is a protective seal inside the tool and is engineered for improved operation in harsh conditions by channeling water and dust from key internal components.it's part of makita's expanding 18v lxt system, the world's largest cordless tool system powered by 18v lithium-ion slide-style batteries. Makita 18v lxt lithium-ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.for improved tool performance and extended battery life, makita created star protection computer controls. Star protection is communication technology that allows the star protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, the tool can also be powered by makita 18v lxt lithium-ion batteries with the star symbol on the batter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 1516 5C Collet (325380)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57192)
- IRWIN DRILL BIT 7/32""BLK OXIDE (67514)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus (HCFC2084)
- MAKITA 4-1/2" Rubber Backing Pad (743036-3)
- MAKITA Air Filter, Dpc6200, Dpc6201 (394-173-010)
- MAKITA Premium Guide Rail Bag (up to 39") (E-05670)
- MAKITA 55" Guide Rail (194368-5)
- MAKITA Makita® Miter Gauge, 122555-6, For 2702 & 2703 Table Saw (122555-6)
- MAKITA Dust Bag Assembly, 9401 (122297-2)
- FREUD Precision Shim Sets (SS100)
- Makita Power Saw Accessories