Shop All Power Drill Parts
Makita
Makita 251425-3 Flat Screw M6X22
Mfr # 251425-3
Zoro # G5267020
Sold in multiples of 6 for $11.34
$11.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits Brand Makita
- For Use With Mfr. Model Number DS4011 ,HP2010N, HP2050F
- Type Flat Screw
- Features M6x22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 251425-3
- Zoro # G5267020
- Country of Origin Multiple
- Category Power Drill Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Screw |
Fits Brand | Makita |
For Use With Mfr. Model Number | DS4011 ,HP2010N, HP2050F |
Type | Flat Screw |
Features | M6x22 |
Description
Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Felling Wedges 10in (40079)
- STARRETT Digital Caliper, 24 In (799AZ-24/600)
- TITAN 3/8" Drive Metric, 8 pcs (15202)
- INSIZE Roller Bearing V-Block Set, Steel (6888-1)
- MAKITA Inner Sleeve, 7/8" (M22) x 1-17/32" (M39 (764423-3)
- MAKITA Chuck Key, DA3010F (763415-9)
- MAKITA Inner Sleeve, 3/4" (M20) x 1-13/32" (M36 (764422-5)
- BOSCH Switch (1617200066)
- AIRSPADE Auxiliary Handle, 6" Lx3" Wx1" H, Assembly (HT180)
- CHAMPION CUTTING TOOL CHAMPION LOCK PIN HRC63 (AC35103LQ)
- CHAMPION CUTTING TOOL CHAMPION FINAL DRIVE GEAR FOR AC35 (AC3512)
- Makita Power Drill Parts