Shop All Nut Driver Sets
Makita
Magnetic, Nut Driver, 7/16"X2-9/16"
Mfr # A-97259
Zoro # G1493517
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (1) ImpactX 7/16" x 2-9/16" Magnetic Nut Driver
- Number of Pieces 1
- Bit Style Nut Driver
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-97259
- Zoro # G1493517
- UPC # 088381460828
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Details
Promotion Restriction | Not eligible for promotion |
Includes | (1) ImpactX 7/16" x 2-9/16" Magnetic Nut Driver |
Number of Pieces | 1 |
Bit Style | Nut Driver |
Tip Style | Hex |
Shank Shape | Hex |
Magnetic/Nonmagnetic | Magnetic |
Description
The MAKITA A-97259 Magnetic Nut Driver is a magnetic, hex shank nut driver with an overall length of 7/16" x 2-9/16". This bit style nut driver has a hex shank and comes in a set. It has both magnetic and nonmagnetic styles. If you need to work on precision machinery, this magnetic nut driver is the tool for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Tungsten Carbide Scriber (TS810)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 3/8 in (7100258887)
- EZRED MONSTER SCRAPER 4" (EZMS400)
- MILWAUKEE TOOL 3/16 in. x 6 in. Cabinet 1000 Volt Insulated Screwdriver (48-22-2232)
- MAKITA Nut Driver, PK10 (A-97178)
- MAKITA Magnetic, Nut Driver Set, 3pcs. (A-97265)
- GREY PNEUMATIC 10PC 1/2" DR 4" LENGTH FRAC HEX DRIVER SET (1340H)
- IDEAL Nut Driver Set, 7 Pieces, SAE, Hollow (35-299)
- KLEIN TOOLS 1/4-Inch Nut Driver 3-Inch Shaft Cushion Grip (630-1/4)
- KLEIN TOOLS 3/8-Inch Insulated Nut Driver, 6-Inch Hollow Shaft (646-3/8-INS)
- WIHA Solid Shank Precision Nut Driver Set (27789)
- Makita Screwdrivers and Nutdrivers