Shop All Nut Driver Sets
This Product is Discontinued
Makita
Magnetic, Nut Driver, 5/16"X6", PK10 (Discontinued)
Mfr # A-99465
Zoro # G1493429
Not eligible for select promotions
This Product is Discontinued
Key Features
- Includes (1) ImpactX 5/16" x 6" Magnetic Nut Driver
- Number of Pieces 1
- Bit Style Nut Driver
- Tip Style Hex
- Shank Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-99465
- Zoro # G1493429
- UPC # 088381482769
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Details
Promotion Restriction | Not eligible for promotion |
Includes | (1) ImpactX 5/16" x 6" Magnetic Nut Driver |
Number of Pieces | 1 |
Bit Style | Nut Driver |
Tip Style | Hex |
Shank Shape | Hex |
Magnetic/Nonmagnetic | Magnetic |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.