Shop All Nut Setters and Bit Holders
Makita
Magnetic, Insert Bit Holder, 3"
Mfr # A-96992
Zoro # G1493243
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 3"
- Material Stainless Steel
- Bit Style Magnetic Bit Holder
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-96992
- Zoro # G1493243
- UPC # 088381460569
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 3" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Stainless Steel |
Bit Style | Magnetic Bit Holder |
Measurement Type | SAE |
Number of Pieces | 1 |
SAE or Metric | SAE |
Description
Magnetic,Insert Bit Holder,3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Random Orbital Sander, 0.20 HP, 5in. (31XG58)
- STARRETT Bi-Metal Fast Cut Hole Saw 9/16" (14mm) (FCH0096-G)
- KEO Milling Cutter, Cobalt, 10T, RH, 3/8in Face (76114)
- IDEAL Wire Pulling Lubricant, 1 qt. Bottle, Blue (31-378)
- MAKITA 9/16" x 12" Hollow Socket (B-43315)
- MAKITA 3/4" x 6" Hollow Socket (B-43359)
- MAKITA 9/16" x 3" Hollow Socket (B-43290)
- MAKITA Router Bit, 3/16" Corner Rounding (733120-0A)
- MAKITA Impact XPS T25 Torx 2" Power Bit, PK15 (E-01074)
- MAKITA Impact XPS 6" Magnetic Insert Bit Holder (E-01373)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 7/16" (49-66-4506)
- Makita Screwdrivers and Nutdrivers