Shop All Magnetic Drill Presses
Makita
Magnetic Drill, 1-3/8
Mfr # HB350
Zoro # G103456770
Free Shipping & Returns
$859.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120V AC
- Drill Travel 2 in
- Magnet Type Magnetic Base
- Overall Height 19 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # HB350
- Zoro # G103456770
- UPC # 088381732789
- Country of Origin Multiple
- Category Magnetic Drill Presses
Dimensions
Overall Height | 19 3/8 in |
Overall Length | 8 7/8 in |
Chuck Size | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Magnetic Drill |
Voltage | 120V AC |
Drill Travel | 2 in |
Magnet Type | Magnetic Base |
Features | Dovetail Slide Mechanism, Integrated Carrying Handle, Magnetic Base, Removable Feed Handles for Convenient Storage, Simplified Three Button Control Panel |
Includes | Coolant Bottle and Connection Hose, Cutting Guard, Hex Wrench, Polyester Safety Strap, Tool Case |
Tool Weight | 26 lb |
Number of Pieces | 5 |
Coolant System | Yes |
Current | 10 A |
Drilling Capacity in Steel | 1 3/8 in |
Maximum Working Speed | 850 RPM |
Base Type | Magnetic |
Variable Speed | No |
Var. Speed | Single Speed |
Maximum Spindle Speed | 850 RPM |
Minimum Spindle Speed | 850 RPM |
Description
Magnetic Drill, Magnet Type Magnetic Base, Variable Speed No, Drilling Capacity in Steel 1 3/8 in, Drill Travel 2 in, Maximum Spindle Speed 850 RPM, Minimum Spindle Speed 850 RPM, Current 10 A, Voltage 120V AC, Base Type Magnetic, Chuck Size 3/4 in, Coolant System Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED Folding Stand (C4) (H22)
- MAYHEW COLD CHISEL 1 X 8 (MY10802)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0930" (3/32) (72093-C3)
- KO-KEN Socket 12mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-12)
- EUROBOOR Portable Magnetic Core Drilling Machine (ECO.55S+TA)
- WALTER SURFACE TECHNOLOGIES Icecut 400 Mag. Drilling Unit (39D400)
- SLUGGER BY FEIN Magnetic Drill Press Base, Fixed, 4" H (90798190200)
- ARCONE DC100 Mag Drill Machine (DC100)
- ECLIPSE MAGNETICS Premier Range Ciruclar Magnetic Chuck, 6.5" Dia (AX651C/P)
- WALTER SURFACE TECHNOLOGIES Icecut Mini Low-Profile Mag. Drill. Unit (39D050)
- EVOLUTION 1-5/8" Magnetic Drill Press (EVOMAG42)
- Makita Power Drills