Shop All Tool Storage Accessories
Makita
Magnetic Bit Holder, 6820V
Mfr # 784807-9
Zoro # G502548342
product price: $10.49
/ea
Not eligible for select promotions
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 784807-9
- Zoro # G502548342
- UPC # 88381102742
- Country of Origin Japan
- Category Tool Storage Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Magnetic Bit Holder, 6820V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT 1/2DR 31/32 12PT (PO5431)
- CLESCO Mandrel (M-22)
- INGERSOLL-RAND Trigger Assembly (705-93)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 22mm 6 pt Metric Socket, 6 Points (8422)
- MAKITA Customizable Foam Insert for Interlocking Cases (T-02571)
- NANUK CASES Silverica Gel Canister for Case (900-DESICCANT)
- WESTWARD Storage Accesory, Silver, Zinc Alloy (61HP27)
- MILWAUKEE TOOL Cable Head Accessory Case (48-53-2839)
- DELTA OF ARKANSAS Crescent Jobox Sitevault Chest, Steel, 30inL x 20inW (2-651990)
- KENNEDY Single Drw Liner, Black, 1 PC, Polyester (84027)
- BETA Suspended cupboard, 0.8 m long, for workshop equipment combination (055000312)
- Makita Tool Storage Accessories