Shop All Cordless Combination Kits
Makita
LXT Sub-Compact BL Band Saw Kit, 18V
Mfr # XBP05R1B + XBU05Z
Zoro # G901209745
original price:
$715.38
20% off
new price: $567.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$567.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Band Saw, Blower
- Battery Capacity (2) 2.0 Ah
- Number of Tools 2
- Includes (1) 18V LXT(R) Sub-Compact Brushless Band Saw (XBP05ZB), (1) 18V LXT(R) Blower (XBU05Z), (2) 18V LXT(R) 2.0Ah Battery (BL1820B), (1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger (DC18RC), (1) 28-3/4" 18 TPI Bi-Metal Sub-Compact Portable Band Saw Blade (E-04139), (1) Rubber Blower Nozzle (123245-4), (1) 20" Contractor Tool Bag (831303-9), (1) Hex Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XBP05R1B + XBU05Z
- Zoro # G901209745
- UPC # 088381721387
- Country of Origin Multiple
- Category Cordless Combination Kits
Description
Cordless Combination Kit, Cordless Tools Included Band Saw, Blower, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, T30 Torx(R) Socket, 6 Points (42530)
- CS UNITEC Diamond Core Drill, 18 Amp, 6in dia max (DBE 201)
- OTC PULLER SLIDE HAMMER PILOT BEARINGS 78 TO 218IN (OTC1171)
- GEARWRENCH 3/4" Drive Micrometer Torque Wrench 100-600 ft/lbs. (85065M)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + XAG04Z)
- MAKITA 18V LXT® Brushless 4-Pc. Combo Kit (5.0Ah) (XT447T)
- MAKITA 12V max CXT® 2-Pc. Combo Kit (1.5Ah) (CT232)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269R + XAG04Z)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT263M + XSS02Z)
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) (XT269M + XMT03Z)
- MILWAUKEE TOOL M18 FUEL 2PC Combo Kit+28PC Hole Saw Kit (3697-22, 49-22-4185)
- Makita Cordless Tools