Shop All Tire Inflation Kits
Makita
Lxt High Speed Blower/Inflator 18V
Mfr # XSA01Z
Zoro # G110534713
product price: $199.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XSA01Z
- Zoro # G110534713
- UPC # 088381779968
- Country of Origin China
- Category Tire Inflation Kits
Details
Promotion Restriction | Not eligible for promotion |
Item | Lxt High Speed Blower/Inflator 18V |
Description
Lxt High Speed Blower/Inflator 18V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL Products Slick Mist Auto Wax 24 oz (10160)
- DONALDSON Lube Filter, Spin-On Combination, P502058 (P502058)
- AGS Steel Tube Nut, 3/16 (3/8-24 Inverted), 100/box (BLFX-12)
- FASTWAY Fastway 44-00-4600 FLASH Adjustable Locking Ball Mount-2" Receiver 6" Drop 2" & 2-5/16" Chrome Ball (44-00-4600)
- MAKITA Inflator, 18V, Cordless, 25-1/2 in Hose L (DMP180ZX)
- MAKITA Max CXT Inflator Kit, 12V (MP100DWRX1 + BL1021B)
- MAKITA High-Pressure Inflator 18V LXT (DMP181ZX)
- MAKITA Cordless High-Pressure Inflator, 160 psi (MP001GZ01)
- MAKITA Inflator Kit, 18V, (1.5Ah) (DMP180SYX)
- MAKITA Max CXT Inflator Kit, 12V (MP100DZ + BL1021B)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 2.25 Oz., PK50 (MC225)
- Makita Tire Inflation Kits