Shop All Handheld Work Lights
Makita
LXT Cordless/Corded Work Light 18V
Mfr # DML811 + BL1850B
Zoro # G106598538
product price: $375.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$375.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type LED
- Voltage 18 V
- Power Source Cordless/Corded
- Includes AC Power Cord
- Overall Length 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # DML811 + BL1850B
- Zoro # G106598538
- UPC # 088381888271
- Country of Origin Multiple
- Category Handheld Work Lights
Dimensions
Overall Length | 9 3/4 in |
Tool Height | 10 5/8 in |
Tool Length | 9 3/4 in |
Tool Width | 11 7/8 in |
Max. Height Grouping | 6 to 12 in |
Max. Height | 10 5/8 in |
Description
Cordless/Corded Work Light, Battery Platform LXT(R), Series LXT(R), Brightness Level 750 lm, 1,500 lm, 3,000 lm, Maximum Brightness Level 3,000 lm, Minimum Brightness Level 750 lm, Light Output Mode High / Medium / Low, Mount Type Tripod, Head Type Rotating, Maximum Head Rotation Angle 240 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 5.0 Ah, Run Time 3 hr, 7 hr, 17 hr, Battery Included / Bare Tool Battery Included, Battery Model Number 38XU33 (Mfr No. BL1850B)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Green Energy Mh/400/bu/mog/ps/4k/bt37-pulse Start replacement light bulb lamp (MH/400/BU/MOG/PS/4K/BT37-PULSE START GREEN ENERGY)
- NEWHOUSE Clamp Lamp Wht Joe (NHCLP-JO-WH)
- BULBRITE 70-Watt Equivalent Dimmable Clear Mini T6 Bi-Pin G9 LED Mini Light Bulb, 2700K, 2PK (862644)
- MAXSA INNOVATIONS Mission Style Post Top / Deck Light Metal and Glass, Dark Bronze, PK 2 (41671)
- MAKITA Cordless Flashlight, 18V LXT Battery (DML815)
- MAKITA Cordless Work Light, Bare Tool, 15.4 lb (DML809)
- MAKITA X2 LXT Cordless/Corded Work Light 18V (DML809 + BL1860B-2)
- MAKITA 18V Cordless Fluorescent Flashlight (ML183)
- MAKITA 18V LXT® LED Flashlight (DML802)
- MAKITA Cordless Work Light, Bare Tool, 10.4 lb (DML811)
- LUMAPRO LUMAPRO Incandescent Black Hand Lamp (2W244)
- Makita Handheld Work Lights