Shop All Portable Vacuums
Makita
Lxt Compact Brushless 1/2" Hammer Dr 18V
Mfr # XPH16Z
Zoro # G710764008
product price: $171.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XPH16Z
- Zoro # G710764008
- UPC # 088381775595
- Country of Origin China
- Category Portable Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Item | Lxt Compact Brushless 1/2" Hammer Dr 18V |
Description
Lxt Compact Brushless 1/2 In. Hammer Dr 18V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVENTH GENERATION Disinfecting Cleaner, 7" W x 8" L Canister, Lemongrass Citrus, White, 70 PK (SEV22813)
- SEVENTH GENERATION Natural Liquid Fabric Softener, Free and Clear/Unscented 32 oz, Bottle (22833EA)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (26010400)
- O-CEDAR O-Cedar Yellow 32 qt. Mop Bucket & Wringer (96975)
- MAKITA Cordless Combination Kit, 2 Tools, 18V DC (XCV09Z + XLC02ZW)
- MAKITA Cordless Vacuum Kit, HEPA Filtration (XCV09PT + DML805)
- MAKITA 36V (18V X2) LXT® Brushless 0.5Gal HEPA Backpack Dry Vacuum (XCV09Z)
- MAKITA Cordless Vacuum, 18.0V, Battery Included (XCV09PT + BL1850B-2)
- MAKITA Backpack Vacuum Kit, HEPA, Disposable Bag (XCV17PG/BL1860B-2)
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. (XCV17Z)
- NINJA Migh12A Canister Vacuum (3670G)
- Makita Portable Vacuums