Shop All Cutter & Trimmer Parts
Makita
LXT Brushless Couple Shaft w/13" St, 18V
Mfr # XUX02ZX1
Zoro # G601866453
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XUX02ZX1
- Zoro # G601866453
- UPC # 088381732086
- Country of Origin China
- Category Cutter & Trimmer Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | LXT Brushless Couple Shaft w/13" St,18V |
Description
LXT Brushless Couple Shaft w/13 In. St,18V
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Deck Box With Seat 22Gal (SSW600J)
- GARDENISED Rustic Wood- Look Plastic Half Barrel Flower Pot Garden Planter, PK 2 (QI003695)
- MTD Weight - Suitcase (490-900-M059)
- LANDSCAPERS SELECT Sidewalk Scraper, 7 in Blade, Welded Blade, 7 in W Blade, Wood Handle, Wood Handle (34615)
- MAKITA LXT Brushless Couple Shaft Power Head (XUX02Z)
- MAKITA Rapid Load Bump and Feed Trimmer Head (191R00-0)
- MAKITA Trimmer Guide (122703-7)
- KOHLER Maintenance Kit (32 789 01-S)
- STENS Fast Feed Trimmer Head For Ariens: Bc350 Bc400 Tb220E Tb260 385-288 (385-288)
- STENS Trimmer Head Shop Pack Replaces Oem : Stihl 4002 710 2191 385-862 (385-862)
- SHAKESPEARE Shakespeare 7125479 Weed Warrior Trimmer Blade - Pack of 12 (7125479)
- Makita Trimmers