Shop All Line Trimmers & Brush Cutters
Makita
LXT Brushless Couple Shaft Kit, 18V
Mfr # XUX02SM1X2
Zoro # G101866434
Free Shipping & Returns
Not eligible for select promotions
$490.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XUX02SM1X2
- Zoro # G101866434
- UPC # 088381732123
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Details
Promotion Restriction | Not eligible for promotion |
Item | LXT Brushless Couple Shaft Kit,18V |
Description
LXT Brushless Couple Shaft Kit,18V
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE ELECT FENCE INSULTR BLK (2671-25)
- PROUD GRILL CO SKEWER SS CHRM 12.3X4.7"" (5020C)
- KAYTEE PRODUCTS Food Forti-Diet Natural Parrot 5 lb (100037358)
- MTD Bagger Flex Hose R (731-12353A)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer Kit (5.0Ah) (XRU15PT)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft Power Head (XUX01Z)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft & String Trimmer (XUX01ZM5)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft String Trimmer Kit (5.0Ah) (XUX01M5PT)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer (XRU15Z)
- MAKITA String Trimmer Guard, XRU23 (412580-8)
- SILKY SAWS Silky Blade F180 Large Teeth (144-18)
- Makita Line Trimmers & Brush Cutters