Shop All Line Trimmers & Brush Cutters
Makita
LXT Brushless Couple Shaft Kit, 18V
Mfr # XUX02SM1X1
Zoro # G701866421
Free Shipping & Returns
Not eligible for select promotions
$322.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XUX02SM1X1
- Zoro # G701866421
- UPC # 088381732116
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Details
Promotion Restriction | Not eligible for promotion |
Item | LXT Brushless Couple Shaft Kit,18V |
Description
LXT Brushless Couple Shaft Kit,18V
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEROMA 3.3 in. H X 4.3 in. D Clay Planter Terracotta (2Q110PZ)
- TECUMSEH Carburetor (632576)
- AFTERMARKET LH Rubber Mounted Hay Rake Tooth 850613 Fits New Holland 216 256 258 65668 (BHT90-0014)
- CLASSIC ACCESSORIES Terrazzo Conversation Set Furniture Cover, Sand, 82"x62" (59972-EC)
- MAKITA Brush Cutter Debris Shield (191B54-1)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft & String Trimmer (XUX01ZM5)
- MAKITA Brushless 13" String Trimmer, 18V LXT (XRU23Z)
- MAKITA Brushless 13" String Trimmer Kit, 18V LXT (XRU23SM1)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer (XRU15Z)
- MAKITA Cordless String Trimmer (XRU24Z)
- WILD BADGER POWER Cordless 40 Volt Front-Mount Trimmer/Edger, Includes 2.0 Ah Battery and Clip-on Charger (WB40VTR)
- Makita Trimmers