Shop All Pump Parts
Makita
LXT Brushless 4 1/2"/5" X-LOCK Ang, 18V
Mfr # XAG26Z
Zoro # G401109316
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XAG26Z
- Zoro # G401109316
- UPC # 088381728874
- Country of Origin China
- Category Pump Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | LXT Brushless 4 1/2"/5" X-LOCK Ang,18V |
Description
LXT Brushless 4 1/2 In./5 In. X-LOCK Ang,18V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Straight Centrifugal High Head Pump, 2 HP (55JJ67)
- SKIDMORE Pump/Motor Assy. Less Volute 1/3 HP, 3450 RPM, ODP, 115/230-1-60 (54766-N)
- ZOELLER APak Control Enabled Indoor Alarm System with Mechanical Float Switch (10-4012)
- LITTLE GIANT PUMP Volute, Use With 2P040, 4RL31 (180080)
- MAKITA Guide Rail Clamp, PK2 (191J52-3)
- MAKITA Straight Router Guide, # of Pieces 1 (199140-0)
- MAKITA LXT Brushless 4 1/2"/5" X-LOCK Ang, 18V (XAG25Z)
- JET Repair Part (28814-008)
- CTA MANUFACTURING Atf Filling Sys (7400)
- WILTON Casing Nut Assembly, For Use With 400 Machinist Bench Vise (2900120)
- BLACKLINE BY PULSAFEEDER Pump Repair Kit (VK1AE-KTP)
- Makita Pump Parts