Shop All Cordless Combination Kits
Makita
LXT Brushless 2pcs, Combo Kit, 18V, (5.0Ah)
Mfr # XT288T
Zoro # G101059553
product price: $439.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$439.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Hammer Driver Drill
- Battery Capacity 5.0 Ah
- Number of Tools 2
- Includes (2) 18V LXT(R) Lithium-Ion 5.0Ah Battery (BL1850B), 18V LXT(R) Brushless 1/2 in Hammer Driver-Drill (XPH14Z), 18V LXT(R) Brushless 4-Speed Impact Driver (XDT16Z), 18V LXT(R) Lithium-Ion Rapid Optimum Charger (DC18RC), Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XT288T
- Zoro # G101059553
- UPC # 088381729192
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Drive Size | Not Rated |
Pipe Threader - Bolt Size Range | No Bolt |
Pipe Threader - Rod Size | No Rod |
Drill - Chuck Size | 1/2 in |
Hammer Drill - Chuck Size | 1/2 in |
Impact Wrench - Sq. Size | 1/4 in |
Description
LXT Brushless Combo Kit, 2pcs, Cordless Tools Included Hammer Driver Drill, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 5.0 Ah, Includes (2) 18V LXT(R) Lithium-Ion 5.0Ah Battery (BL1850B), 18V LXT(R) Brushless 1/2 in Hammer Driver-Drill (XPH14Z), 18V LXT(R) Brushless 4-Speed Impact Driver (XDT16Z), 18V LXT(R) Lithium-Ion Rapid Optimum Charger (DC18RC), Tool Bag, Tool Brand Makita, Series LXT(R), Battery Included (2) Mfr. No. BL1850B, Number of Batteries Included 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench Set, Metric, 15 pcs. (J1200P-MASD)
- KRAFT TOOL Scraper Blade, Stiff, 8", Carbon Steel, PK5 (FC507)
- GREENLEE Replacement Bits (9953-13)
- SUPERIOR TOOL Cable Saw Pvc (37730)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT261M + XLC02ZW)
- MAKITA XGT Brushless 4 Pc, Combo Kit (2, 40V max (GT401M1D1)
- MAKITA Cordless Combo Kit, 18V DC, Chuck 1/2 (XT291M)
- MAKITA 18V LXT® 16 Gauge Compact Straight Shear (XSJ02Z)
- MAKITA LXT Brushless 6pcs, Combo Kit, 18V, (5.0Ah) (XT616PT)
- MAKITA Impact Gold(R) #2 Square Recess 2″ Power Bit (B-60539)
- DEWALT Cordless Band Saw (DCS375B)
- Makita Cordless Tools