Shop All Cordless Hammer Drills
Makita
LXT Brushless 1/2" Hammer Driver-Dri, 18V
Mfr # XPH14T
Zoro # G801212586
Free Shipping & Returns
Not eligible for select promotions
$369.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18V
- Chuck Size 1/2 in
- Battery Capacity 5.0 Ah
- Includes Side Handle, Tool Bag
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XPH14T
- Zoro # G801212586
- UPC # 088381729314
- Country of Origin China
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7 in |
Overall Height | 8 1/2 in |
Description
LXT Brushless 1/2 In. Hammer Driver-Dri,18V, Voltage 18V, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 3 in, Number of Speed Settings 2, Number of Clutch Settings 41, Blows per Minute 0 to 31,500, Maximum Blows per Minute 31,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 5.0 Ah, Battery Model Number BL1850B, Battery Series LXT(R), Charger Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.046x0.138", Finish: AlTiN (CCMG-.046-ALTIN)
- GEDORE 3/8" Square Drive, 10mm Metric Socket, 12 Points (D 30 L 10)
- WIHA 6 3/8 in Diagonal Cutting Plier Flush Cut Insulated (32933)
- VERMONT GAGE Pin Gage Set, Minus, 0.626-0.750 In, Black (901200700)
- MAKITA 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (XPH03MB)
- MAKITA 36V (18V X2) LXT® Brushless 1-1/8" SDS-PLUS Rotary Hammer Kit (5.0Ah) (XRH08PT)
- MAKITA 36V (18V X2) LXT® BL 1-1/8" SDS-PLUS Rotary Hammer Kit, AWS™ (5.0Ah) (XRH10PTW)
- MAKITA 18V LXT® Brushless 1" SDS-PLUS Rotary Hammer (XRH01Z)
- MAKITA 18V LXT® 7/8" SDS-PLUS Rotary Hammer (XRH03Z)
- MAKITA 18V LXT BL 1/2" Hammer Drill/Driver (XPH12Z + BL1840BDC2)
- MAKITA Cordless Hammer Drill/Driver Kit, 4.0Ah (XPH03Z, XPH03Z + BL1840B-2)
- Makita Cordless Tools