Shop All Hammer Drills
Makita
LXT Brushless 1/2" Hammer Drill/Driv, 18V
Mfr # XPH14Z
Zoro # G201059439
product price: $179.00
/ea
Free Shipping & Returns
$179.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Size 1/2 in
- Voltage 18V DC
- No Load RPM 2,100
- Blows per Minute 0 to 8,250/0 to 31,500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XPH14Z
- Zoro # G201059439
- UPC # 088381729307
- Country of Origin China
- Category Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | LXT Brushless 1/2" Hammer Drill/Driv,18V |
Voltage | 18V DC |
No Load RPM | 2,100 |
Blows per Minute | 0 to 8,250/0 to 31,500 |
Max. Torque | 1,250 in-lb |
Tool Weight | 3.5 lb |
Corded/Cordless | Cordless |
Handle Type | Pistol Grip |
Includes | (1) Side Handle; (1) Depth Rod; (1) Belt Hook |
Clutch Style | Keyless |
Brushless Motor | Yes |
Included Charger | No |
Charger Included | No |
Number of Clutch Settings | 41 |
Drilling Capacity in Concrete | 5/8 in |
Description
LXT Brushless 1/2 In. Hammer Drill/Driv,18V, Voltage 18V DC, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Number of Clutch Settings 41, Blows per Minute 0 to 8,250/0 to 31,500, Brushless Motor Yes, Charger Included No, Clutch Style Keyless, Handle Type Pistol Grip, Includes (1) Side Handle; (1) Depth Rod; (1) Belt Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NC Spotting Drills, AlTiN (402-888802)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (P264GE)
- METABO Angle Grinder 4-1/2"/5" HT 9600 RPM (T 13-125)
- MILWAUKEE TOOL Carbon Brush Assembly (22-18-0926)
- MAKITA 5/8" Hammer Drill, 6.0A, Keyless Chuck (HP1641K)
- DEWALT Hammer Drill, 1/2In Chuck, 20V (DCD999T1)
- DEWALT 1-1/8" SDS+ Combination Hammer w/SHOCKS(R) and E- CLUTCH (D25416K)
- MILWAUKEE TOOL 1/2" Hammer Drill (5376-20)
- DEWALT 1/2" VSR Pistol Grip Hammerdrill Kit (DWD520K)
- CLE-LINE 5PC SDS-Plus 2-Flute Carbide-Tipped Masonry Drill Set CLE 1821 HSS 3/16, 1/4, 5/16, 3/8, 1/2X6IN (C21031)
- MILWAUKEE TOOL 7/8 SDS Plus Rotary Hammer Kit, (5262-21)
- Makita Power Drills