Shop All Portable Vacuums
Makita
Lxt Bl Hepa Backpack Vacuum Kit, 36V
Mfr # XCV17PG-6
Zoro # G008232196
product price: $6,773.99
/ea
Free Shipping & Returns
$6,773.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 36V
- Vacuum Filtration Type HEPA
- Weight 15 lb
- Vacuum Collection Type Disposable Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XCV17PG-6
- Zoro # G008232196
- Country of Origin China
- Category Portable Vacuums
Dimensions
Power Cord Length | Cordless |
Height | 20 3/4 in |
Length | 7 in |
Tank Size | 1.6 gal |
Width | 11 3/4 in |
Vacuum Hose Length | 2.6875 ft |
Vacuum Hose Dia. | 1 1/4 in |
Description
Lxt Bl Hepa Backpack Vacuum Kit,36V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 24 Curved Floor Squeegee With Wood Handle (641537)
- ALUF PLASTICS INCOM Aluf Plastics Rct-60 Royal Crown Top Liner, 38 X 58 In, 55-60 Gal Capacity, Metalocene Blend, Black (RL-3858H)
- SCOTT SCOTT RAGS IN A BX 85PK (52782)
- RUBBERMAID COMMERCIAL Floor & Carpet Sweeper, Plastic Bristles, 44" Handle, Black/Gray (FG421288BLA)
- MAKITA 36V (18V X2) LXT® Brushless .5Gal HEPA Backpack Dry Vacuum Kit (5.0Ah) (XCV09PT)
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. (XCV17PG)
- MAKITA Cordless Combination Kit, 2 Tools, 18V DC (XCV09Z + XLC02ZW)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02R1B)
- MAKITA Cordless Compact Vacuum (GLC01R1)
- MAKITA 18V LXT® Compact Vacuum (XLC02ZW)
- PULLMAN-HOLT 45 Dry HEPA Vac 2 HP 10 Gallon (967850801)
- Makita Portable Vacuums