Shop All Portable Vacuums
Makita
Lxt Bl Hepa Backpack Vacuum Kit, 36V
Mfr # XCV17PG-3
Zoro # G108232195
Free Shipping & Returns
$3,386.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 36V
- Vacuum Filtration Type HEPA
- Weight 15 lb
- Vacuum Collection Type Disposable Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XCV17PG-3
- Zoro # G108232195
- Country of Origin China
- Category Portable Vacuums
Dimensions
Tank Size | 1.6 gal |
Height | 20 3/4 in |
Length | 7 in |
Width | 11 3/4 in |
Power Cord Length | Cordless |
Vacuum Hose Length | 2.6875 ft |
Vacuum Hose Dia. | 1 1/4 in |
Description
Lxt Bl Hepa Backpack Vacuum Kit,36V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Degreaser, 18 Oz Aerosol Can, Liquid, Green (02720)
- REV-A-SHELF Accessory, 14 in W/Dia, Black, Plastic (RV-35-LID-18-1)
- TOUGH GUY 9 in Swivel Pad Holder, Blue (280194)
- TOUGH GUY 60" Slide On Dust Mop Frame (1TZG6)
- MAKITA 18V LXT® Compact Vacuum (XLC01ZB)
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. (XCV17Z)
- MAKITA Extension Tube (197723-0)
- MAKITA Backpack Vacuum Kit, HEPA, Disposable Bag (XCV17PG/BL1860B-2)
- MAKITA Cordless Compact Vacuum (GLC01R1)
- MAKITA 36V (18V X2) LXT® Brushless 0.5Gal HEPA Backpack Dry Vacuum (XCV09Z)
- MILWAUKEE TOOL M18 FUEL Compact Vacuum (Tool Only), Bagless, 1/4 gal Capacity, 4.25 lb Weight, 89 dB Sound, HEPA (0940-20)
- Makita Portable Vacuums