Shop All Portable Vacuums
Makita
Lxt Bl Hepa Backpack Vacuum Kit, 36V
Mfr # XCV09PT-6
Zoro # G808232198
product price: $5,453.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$5,453.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 36V
- Vacuum Filtration Type HEPA
- Weight 9.9 lb
- Vacuum Collection Type Disposable Bag
- Includes (12) 18V LXT(R) 5.0Ah Batteries (Mfr No. BL1850B), (6) 11" Universal Floor Nozzles (Mfr No. 127082-8), (6) 18V LXT(R) Dual Port Chargers (Mfr No. DC18RD), (6) 36V (18V X2) LXT(R) Brushless 1/2 Gallon HEPA Filter Backpack Dry Vacuum (Mfr No. XCV09Z), (6) Aluminum Telescoping Extension Wands (Mfr No. 140G19-0), (6) Bent Pipe (Mfr No. 127093-3), (6) Crevice Nozzles (Mfr No. 197900-4), (6) Filter Dust Bags, (6) Flexible Anti-Static Hoses, 1" x 39" (Mfr No. 143787-2), (6) Harnesses (Mfr No. 162469-7), (6) HEPA Filters (Mfr No. 127725-2), (6) Sleeves (Mfr No. 456744-4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XCV09PT-6
- Zoro # G808232198
- Country of Origin Multiple
- Category Portable Vacuums
Dimensions
Power Cord Length | Cordless |
Length | 7 1/4 in |
Height | 14 3/4 in |
Tank Size | 0.5 gal |
Width | 9 in |
Vacuum Hose Length | 3 ft |
Vacuum Hose Dia. | 1 in |
Description
Lxt BL Hepa Backpack Vacuum Kit,36V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS All Purpose Cleaner, 22 oz. Bottle, 6 PK (93306)
- WIPESPLUS Probe Wipe Sachets, 100 Wipes Per, PK10, 1.25 in x 2.62 in, 10 PK (35084)
- RUBBERMAID COMMERCIAL Clean Seat Foaming Refill, 400ml (FG402312)
- BRIGHT AIR Scented Oil Air Freshener, Blssm, PK6 (900021CT)
- MAKITA Extension Tube (197723-0)
- MAKITA 36V (18V X2) LXT® Brushless Robotic Vacuum (DRC200Z)
- MAKITA Lxt Brushless 4-Speed Cyclonic Compa 18V (XLC11ZW)
- MAKITA 18V LXT® Compact Vacuum (XLC01ZB)
- MAKITA Cordless Compact Vacuum (GLC01Z)
- MAKITA 36V (18V X2) LXT® Brushless Robotic Vacuum Kit (5.0Ah) (DRC200PT)
- MAKITA Cordless Combination Kit, 2 Tools, 18V DC (XCV09Z + XLC02ZW)
- Makita Portable Vacuums