Shop All Portable Vacuums
Makita
Lxt Bl Hepa Backpack Vacuum Kit, 36V
Mfr # XCV09PT-3
Zoro # G208655801
product price: $2,726.99
/ea
Free Shipping & Returns
$2,726.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 36V
- Vacuum Filtration Type HEPA
- Weight 9.9 lb
- Vacuum Collection Type Disposable Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XCV09PT-3
- Zoro # G208655801
- Country of Origin Multiple
- Category Portable Vacuums
Dimensions
Vacuum Hose Length | 3 ft |
Height | 14 3/4 in |
Length | 7 1/4 in |
Power Cord Length | Cordless |
Vacuum Hose Dia. | 1 in |
Tank Size | 0.5 gal |
Width | 9 in |
Description
Lxt Bl Hepa Backpack Vacuum Kit,36V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Blend Mop Head, Blue, Blended, D21306BL00 (D21306BL00)
- MENDA Dissipative Brush, 3 in L Brush, Yellow, Carbon Loaded Polypropylene (35689)
- ELITE MOPS & BROOMS 32Ply Cotton Mophead #32 (109-32PLY-#32)
- JANITIZED Tennant S5 Sweeper Filter 1 pc (JAN-FS076)
- MAKITA Handheld Vacuum, 18 V, Cordless (XLC07SY1)
- MAKITA Extension Tube (197723-0)
- MAKITA Cordless Vacuum Kit, HEPA Filtration (XCV09PT + DML805)
- MAKITA Cordless Wet/Dry Dust Extractor/Vacuum (GCV01Z)
- MAKITA Cordless Vacuum, 18.0V, Battery Included (XCV09PT + BL1850B-2)
- MAKITA 36V (18V X2) LXT® Brushless Robotic Vacuum (DRC200Z)
- ATRIX Atrix VACBP400 Aviation Backpack HEPA Vacuum (VACBP400)
- Makita Portable Vacuums