Shop All Line Trimmers & Brush Cutters
Makita
LXT BL Couple Shaft Kit, 18V
Mfr # XUX02SM1X4
Zoro # G701866469
product price: $400.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XUX02SM1X4
- Zoro # G701866469
- UPC # 088381732147
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Details
Promotion Restriction | Not eligible for promotion |
Item | LXT BL Couple Shaft Kit,18V |
Description
LXT BL Couple Shaft Kit,18V
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Flywheel Fan (24 755 253-S)
- COGHLANS Coil Holder Mosquito (8688)
- REMUDA Killer Weed Remuda Gl (LG 5190)
- RAIN BIRD Spray Head for Shrubs, PVC, Quarter Circle (1802Q-25)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft Power Head (XUX01Z)
- MAKITA 18V LXT® Brushless Curved Shaft String Trimmer (XRU13Z)
- MAKITA String Trimmer Guard, XRU23 (412580-8)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer (XRU17Z)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft & String Trimmer (XUX01ZM5)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft String Trimmer Kit (5.0Ah) (XUX01M5PT)
- SCOTTS 11-Amp 3-Position Corded Electric Lawn Edger (ED70012S)
- Makita Trimmers