Shop All Upright Vacuums
Makita
Lxt Bl 12" Upright Vacuum Kit, 36V
Mfr # XCV19PG-6
Zoro # G008655810
product price: $7,433.99
/ea
Free Shipping & Returns
$7,433.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Cord Length Cordless
- Voltage 36V
- Width 12 1/2 in
- Vacuum Filtration Type HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XCV19PG-6
- Zoro # G008655810
- Country of Origin China
- Category Upright Vacuums
Dimensions
Power Cord Length | Cordless |
Width | 12 1/2 in |
Length | 13 in |
Tank Size | 1.3 gal |
Vacuum Hose Length | 3 ft |
Height | 45 1/4 in |
Vacuum Hose Dia. | 1 1/4 in |
Description
Lxt Bl 12" Upright Vacuum Kit,36V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Medium Wet Mop, Green, Microfiber, PK12 (BWKMWTMGCT)
- ZORO SELECT Caddy, Blue, Polypropylene (1850-90)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Yellow, Aluminum (29356)
- WALTER SURFACE TECHNOLOGIES Weld Cleaning Electrolyte, 34 oz, PK6 (54A001)
- MAKITA Cordless Upright Vacuum, Bagless, 40 V (GLC01M1)
- MAKITA Cordless Upright Vacuum, Bagless, 40 V (GLC03Z)
- MAKITA Cordless Upright Vacuum, Cordless, Bagless (XLC02R1B/BL1820B)
- MAKITA 18V LXT® Brushless Compact Vacuum, Trigger Lock (XLC03ZWX4)
- MAKITA Cordless Upright Vacuum, Cordless, Bagless (XLC02RB1W/BL1820B)
- MAKITA Cordless Upright Vacuum, Bagless, 40 V (GLC03R1)
- TORNADO Upright Vacuum, HEPA, 102 cfm, 120 V (91430)
- Makita Upright Vacuums