Shop All Upright Vacuums
Makita
Lxt Bl 12" Upright Vacuum Kit, 36V
Mfr # XCV19PG-3
Zoro # G908232197
product price: $3,716.99
/ea
Free Shipping & Returns
$3,716.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Cord Length Cordless
- Width 12 1/2 in
- Length 13 in
- Sound Level 67 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XCV19PG-3
- Zoro # G908232197
- Country of Origin China
- Category Upright Vacuums
Dimensions
Power Cord Length | Cordless |
Width | 12 1/2 in |
Length | 13 in |
Height | 45 1/4 in |
Tank Size | 1.3 gal |
Vacuum Hose Length | 3 ft |
Vacuum Hose Dia. | 1 1/4 in |
Description
Lxt Bl 12" Upright Vacuum Kit,36V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 7/8 in W Tube and Pipe Brush, Stiff, 6 1/2 in L Handle, 5 3/4 in L Brush, Red, 12 3/16 in L Overall (53604)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VHG9)
- MI-T-M Crevice Tool (33-0326)
- 3M Scotch-Brite Extreme Scrub Heavy Duty Scouring Pad For Grill 4.4 in. L , 2PK (77222-R)
- MAKITA Cordless Upright Vacuum, Bagless, 40 V (GLC01M1)
- MAKITA Upright Vacuum, 67cfm, HEPA, 1 1/4gal. (XCV19Z)
- MAKITA Handheld Canister Vacuum, Plastic (XLC07Z)
- MAKITA 18V LXT® Brushless Compact Vacuum, Trigger Lock (XLC03ZWX4)
- MAKITA Cordless Upright Vacuum, Cordless, Bagless (XLC02R1B/BL1820B)
- MAKITA Cordless Upright Vacuum, Bagless, 40 V (GLC03Z)
- HOOVER Taskvac Commercial Bagless Upright Vacuum, 12.Amp, BK (HVRCH53010)
- Makita Upright Vacuums