Shop All Cordless Combination Kits
Makita
LXT BL 1/2" Impact Wrench Kit, 18V
Mfr # XWT18T + XBU05Z
Zoro # G201209711
original price:
$889.83
22% off
new price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Blower, Impact Wrench
- Battery Capacity (2) 5.0 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XWT18T + XBU05Z
- Zoro # G201209711
- UPC # 088381723947
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2" |
Impact Wrench - Sq. Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Blower, Impact Wrench, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0 Ah, Includes (1) 18V LXT(R) Brushless 4-Speed Mid-Torque 1/2 In. Impact Wrench w/ Detent Anvil (XWT18Z), (1) 18V LXT(R) Blower (XBU05Z), (2) 18V LXT(R) 5.0Ah Battery (BL1850B), (1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger (DC18RC), (1) Rubber Blower Nozzle (123245-4), (1) Tool Bag, Tool Brand Makita, Series LXT(R)
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125010)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #48 (46718)
- JOHNSON LEVEL & TOOL COMBINATION SQUARE12""GRY (415)
- K-TOOL INTERNATIONAL 1/4" Drive Metric, 8 pcs (KTI-26200)
- MAKITA LXT Brushless 7pcs, Combo Kit, 18V, (5.0Ah) (XT707PT)
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) (XT269M + XDT13Z)
- MAKITA 18V LXT® 7-Pc. Combo Kit (3.0Ah) (XT706)
- MAKITA LXT 18V Brushless 2pc Combo Kit (4.0Ah) (XT269M + XWT08Z)
- MAKITA Oscillating Tool, 4.4 lb Tool Weight (XMT04ZB)
- MAKITA Cordless Combination Kit, 18.0V, 2 Tools (XT269M + BL1850B)
- BOSCH Cordless Tool Combination Kit, 18V (GSB18V-535CB25 + GOP18V-28N)
- Makita Cordless Tools