Shop All Portable Utility Fans
Makita
LXT 9" Fan 18V
Mfr # DCF201Z + BL1850B
Zoro # G206598544
Free Shipping & Returns
Not eligible for select promotions
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Flow Not Rated
- Voltage 18 V
- Power Source Cordless
- Standards UL Listed
- Battery Platform 18V LXT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # DCF201Z + BL1850B
- Zoro # G206598544
- UPC # 088381660037
- Country of Origin Multiple
- Category Portable Utility Fans
Dimensions
Overall Height | 20 5/8 in |
Blade Diameter | 9 in |
Overall Length | 10 3/8 in |
Overall Width | 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Air Flow | Not Rated |
Voltage | 18 V |
Power Source | Cordless |
Standards | UL Listed |
Item | Cordless Fan |
Battery Platform | 18V LXT |
Mount Type | Freestanding |
Battery Model Number | 38XU33 (Mfr No. BL1850B) |
Battery Capacity | 5.0 Ah |
Includes | AC Adapter |
Oscillation | Non-Oscillating |
Cordless Tool Kit Contents | Bare Tool, Battery |
Number of Speeds | 2 |
Oscillation Angle | 0 Degrees |
Tilt Angle | 45 Degrees |
Included Charger | No |
Features | 3-Stage Automatic Timer, Durable Design, Large Carrying Handle, Protective Bumpers |
Tool Weight | 5.9 lb |
Number of Batteries Included | 1 |
Description
Cordless Fan, Battery Platform 18V LXT, Blade Diameter 9 in, Number of Speeds 2, Air Flow Not Rated, Oscillation Non-Oscillating, Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 5.0 Ah, Battery Included / Bare Tool Battery Included, Voltage 18 V, Power Source Cordless, Battery Model Number 38XU33 (Mfr No. BL1850B), Features 3-Stage Automatic Timer, Durable Design, Large Carrying Handle, Protective Bumpers, Included Charger No, Includes AC Adapter, Number of Batteries Included 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIFAN Exhaust Fan, 24 In, 230/460V, 3PH (V6D63K7M71100)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ8)
- HONEYWELL C7041B2005 Duct Or Hot Water (C7041B2005)
- HONEYWELL Temperature Controller (T991A1079)
- MAKITA Max CXT 7-1/8" Fan, 12V (CF100DZ + BL1041B)
- MAKITA 12V max CXT® 7-1/8" Fan (CF100DZ)
- MAXX AIR 2800 CFM 3-Speed High Velocity Floor Drying Fan (HVCF2800)
- DAYTON High Temperature Industrial Fan, Phase 1 (216NT2)
- ALMO FULFILLMENT SERVICES Lasko Pivoting Utility Fan, 3 Speed, Black (4905)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NV2)
- MERCURY FLOOR MACHINES High Roller Air Mover - 1/2 hp, 3 speed, with 20' cord. w/ retractable handle and wheels. (90-2000WH)
- Makita Portable Utility Fans