Shop All Manual Caulk Guns
Makita
LXT 29 oz., Caulk and Adhesive Gun, 18V
Mfr # XGC01ZC
Zoro # G001826699
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XGC01ZC
- Zoro # G001826699
- UPC # 088381696838
- Country of Origin Japan
- Category Manual Caulk Guns
Details
Promotion Restriction | Not eligible for promotion |
Item | LXT 29 oz.,Caulk and Adhesive Gun,18V |
Description
LXT 29 oz.,Caulk and Adhesive Gun,18V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON HP250 Straw (2:1) 400ml DevPak (14415)
- KRAZY GLUE All Purpose Glue, Clear, 0.18 oz, Bottle (KG92548R)
- 3M Masking Tape, 5.1 Mil, 4"x60 yds., Tan, PK8 (T939101)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 2 3/4 In. Wide x 36 Yards Long, Amber (KPT2-2 3/4)
- MAKITA 10 oz. Cartridge Holder Set (196351-8)
- THE BRUSH MAN Repl Part - #Caulk 51001: Black Wide Cone Tip (CAU 0075)
- KRAFT TOOL Professional Caulk Gun, 1 quart (GG277)
- OX TOOLS 29-Ounce Dual Thrust Caulk Gun - 12:1 & 24:1 Thrust Ratio (OX-P045486)
- NEWBORN Finishing Tool, Blue, Not Applicable (Slick-1)
- NEWBORN Finishing Tool, Brown, Not Applicable (SPT3P-OF)
- NEWBORN Caulkgun Ratchet Qt (035)
- Makita Manual Caulk Guns