Shop All Cordless Combination Kits
Makita
LXT 18V Brushless 2pc Combo Kit (4.0Ah)
Mfr # XT269M + XSH03Z
Zoro # G903446049
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included 18V LXT Brushless Impact Driver (XDT13Z), 18V LXT Compact Brushless 1/2 in Hammer Driver-Drill (XPH12Z)
- Battery Capacity 4Ah
- Number of Tools 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XT269M + XSH03Z
- Zoro # G903446049
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Circular Saw - Blade Dia. | 6 1/2 in |
Drill - Chuck Size | 1/2 in |
Description
Cordless Tool Combination Kit, Cordless Tools Included 18V LXT Brushless Impact Driver (XDT13Z), 18V LXT Compact Brushless 1/2 in Hammer Driver-Drill (XPH12Z), Voltage 18 V, Power Source Cordless, Number of Tools 3, Battery Capacity 4Ah
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Dead Blow Hammer, 37 oz., 16-1/2" (4YR66)
- PROTO Torque Wrench, 1Dr, 200-1000 ft.-lb. (J6023)
- MILWAUKEE TOOL #4 Step Drill Bit, 3/16" - 7/8" by 1/16" (48-89-9204)
- TEKTON 1/4 Inch Metric Hex Bit Set with Rail, 9-Piece (2-6 mm) (DZX93002)
- MAKITA 18V LXT® Brushless 4-Pc. Combo Kit (5.0Ah) (XT446T)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269R + DML801)
- MAKITA XGT Brushless 2 Pc, Combo Kit (2, 40V max (GT200D)
- MAKITA 18V LXT® 2-Pc. Combo Kit (4.0Ah) (XT263M)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT263M + DML801)
- MAKITA 18V LXT Lithium-Ion Compact Cordless 2-Pc. Combo Kit 1.5Ah (CT225SYX)
- MAKITA 12V max CXT® 3/8" Right Angle Drill Kit (2.0Ah) (AD03R1)
- Makita Cordless Tools