Shop All Electric Hand and Die Grinders
Makita
LXT 1/4" Compact Die Grinder, 18V
Mfr # XDG02Z
Zoro # G801059495
product price: $204.00
/ea
Free Shipping & Returns
$204.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XDG02Z
- Zoro # G801059495
- UPC # 088381843539
- Country of Origin China
- Category Electric Hand and Die Grinders
Details
Promotion Restriction | Not eligible for promotion |
Item | LXT 1/4" Compact Die Grinder,18V |
Description
LXT 1/4 In. Compact Die Grinder,18V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 22mm Metric Socket, 6 Points (BMD-622)
- DRILL AMERICA 3/4"-82 HSS 4 Flute Machine Countersink (DEWMSK3/4-82)
- PROTO Combination Wrench, SAE, 11/32in Size (J1211EFS)
- GEARWRENCH 85 Piece 3/8” Drive Master SAE Socket Set in Foam Storage Tray (GWMSSKT38SAE)
- MAKITA 1/4" SJS™ Die Grinder, 6.6A, Slide, Lock-On (GD0800C)
- MAKITA 5" Straight Grinder, 7.0A (GS5000)
- MAKITA 1/4" Compact Die Grinder, 2.2A, Lock-On (GD0603)
- MAKITA 1/4" SJS™ Die Grinder, 6.6A, Paddle (GD0801C)
- MAKITA 1/4" Die Grinder, 3.5A, Paddle, AC/DC (GD0600)
- MAKITA 1/4" Die Grinder, 3.5A, Slide, Lock-On, AC/DC (GD0601)
- DYNABRADE Air Die Grndr, Strat, 20krpm, 0.7 HP, 37cfm (52278)
- Makita Electric Hand and Die Grinders