Shop All Leaf Blower & Vacuum Parts
Makita
Long Blower Nozzle
Mfr # 123246-2
Zoro # G701212655
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With DUB182, DUB183, XBU05, XBU06
- Product Type Blower Nozzle
- Compatible Product Type Makita 18V LXT(R) Blower
- Compatible Manufacturer Number XBU05, XBU06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 123246-2
- Zoro # G701212655
- Country of Origin Multiple
- Category Leaf Blower & Vacuum Parts
Details
Promotion Restriction | Not eligible for promotion |
For Use With | DUB182, DUB183, XBU05, XBU06 |
Item | Long Blower Nozzle |
Product Type | Blower Nozzle |
Compatible Product Type | Makita 18V LXT(R) Blower |
Compatible Manufacturer Number | XBU05, XBU06 |
Description
Long Blower Nozzle, Product Type Blower Nozzle, Compatible Manufacturer Number XBU05, XBU06, Compatible Product Type Makita 18V LXT(R) Blower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Trailshield 23.00 (731-10534A)
- JACK POST CORP Wht Child Porch Rocker (KN-10W)
- WESTWARD 7" Steel Ice Chopper/Scraper with 39" Wood Handle (12U483)
- OREGON Platinum Gatorline SuperTwist Trimmer Line, .105" by 709', 3Lb Spool (20-103)
- MAKITA Blower Flat End Nozzle (457030-6)
- MAKITA Long Blower Floor Nozzle, 22" Size (191G09-6)
- MTD Nozzle Concentrat (791-181633)
- WORXTOYS Worx Gutter Clean Kit Blower Univ WA4092 (6994099)
- KOHLER Kit Blower Housing (20 027 13-S)
- ECHO Straight Blower Tube-Pipe (E165000141)
- KOHLER Kit Housing Blower Recoil Assy (18 027 36-S)
- Makita Leaf Blower & Vacuum Parts