Shop All Leaf Blower & Vacuum Parts
Makita
Long Blower Floor Nozzle, 22" Size
Mfr # 191G09-6
Zoro # G901212578
original price:
$20.45
16% off
Not eligible for select promotions
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 in
- For Use With DUB182, DUB183, XBU05, XBU06
- Overall Length 22 in
- Product Type Blower Nozzle
- Compatible Manufacturer Number DUB182, DUB183, XBU05, XBU06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 191G09-6
- Zoro # G901212578
- UPC # 88381561846
- Country of Origin China
- Category Leaf Blower & Vacuum Parts
Dimensions
Size | 22 in |
Overall Length | 22 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Long Blower Floor Nozzle |
For Use With | DUB182, DUB183, XBU05, XBU06 |
Product Type | Blower Nozzle |
Compatible Manufacturer Number | DUB182, DUB183, XBU05, XBU06 |
Compatible Product Type | Makita 18V LXT(R) Blower |
Description
Long Blower Floor Nozzle, Product Type Blower Nozzle, Compatible Manufacturer Number DUB182, DUB183, XBU05, XBU06, Overall Length 22 in, Compatible Product Type Makita 18V LXT(R) Blower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Latching Gate Latch, 1-7/8 In. W (4PE77)
- BRIGGS & STRATTON JET-MAIN (792296)
- DOGTRA No Bark Dog Collar (YS600)
- PURE GARDEN 9-Foot Outdoor Patio Umbrella, Blue (83-OUT5443)
- MAKITA Curved Pipe, XBU04 (127502-2)
- MAKITA Blower Flat End Nozzle (457030-6)
- MAKITA Long Blower Nozzle (123246-2)
- ECHO Back-Pack Blower Carburetor (A021004331)
- EGO Leaf Blower Shoulder Strap, Universal (AP4800)
- KOHLER Housing Blower Assembly (17 027 53-S)
- HOMELITE Blower Fan With Insert Nut (529410003)
- Makita Leaf Blowers & Vacuums