Shop All Jig Saws
Makita
Lithium-Ion Brushless Jig Saw, 18V, Tool
Mfr # XVJ02Z + BL1850B
Zoro # G900690476
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Strokes per Minute 800 to 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Strokes per Minute | 800 to 3000 |
Item | Lithium-Ion Brushless Jig Saw,18V,Tool |
Description
Lithium-Ion Brushless Jig Saw,18V,Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON Square Speed 7X7X1In Aluminum (T0101)
- TOLSEN Micrometer Range:0-25mm, Accuracy: 0.01mm, Carbide Measuring Face, Chrome-Plated Frme, Ratchet Stop (35055)
- ZORO SELECT SCOOP ALUMINUM FEP-COATED TFE 2 LITER (H36735-0000)
- DRILL AMERICA 12-28 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (T/A54390)
- MAKITA 18V Lith CRDLS Jig Saw (XVJ03Z)
- MAKITA 12V max CXT® Brushless Barrel Grip Jig Saw Kit (2.0Ah) (VJ05R1J)
- MAKITA CXT BL Barrel Grip Jig Saw Kit, 12V max (VJ05R1J + BL1041B)
- MAKITA Top Handle Jig Saw with "Tool-less" Blade Change (4350FCT)
- MAKITA 12V max CXT® Brushless Barrel Grip Jig Saw (VJ05Z)
- MAKITA Jig Saw, 18V DC, Orbital/Straight Stroke (XVJ03Z/BL1840BDC2)
- METABO Cordless Jig Saw, 18V, Stroke 1"L, D-Handle (STAB 18 LTX 100 bare)
- Makita Power Saws