Shop All Lawn Mower Accessories
Makita
Left Shoulder Harness Strap, PDC1200A01
Mfr # 162849-7
Zoro # G804104420
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Makita ConnectX 1200 Wh Portable Backpack Power Supply
- Voltage 40V
- Features Adjustable Belt
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 162849-7
- Zoro # G804104420
- Country of Origin China
- Category Lawn Mower Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Left Shoulder Harness Strap |
For Use With | Makita ConnectX 1200 Wh Portable Backpack Power Supply |
Voltage | 40V |
Features | Adjustable Belt |
Number of Pieces | 1 |
Accessory Type | Harness Strap (Left Shoulder) |
Battery Series | 40V MAX XGT(R) |
Description
Left Shoulder Harness Strap, For Use With Makita ConnectX 1200 Wh Portable Backpack Power Supply, Battery Series 40V MAX XGT(R), Number of Pieces 1, Voltage 40V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Cogged Wedge V-Belt (5/8" X 115") 17" x1.7" x1.7" (A-5VX1150)
- ZERO FRICTION Men's Synthetic Performance Golf Glove, Black & Yellow (GL00111)
- BE PRESSURE Fiberglass Telescoping Wand, 4-Stage, 9' - 24'L, 1/4 Hose, (85.206.424L)
- TOMAHAWK POWER 4 Gal Battery Fogger 36V (eTMD14)
- MAKITA Right Shoulder Harness Strap, PDC1200A01 (162848-9)
- MAKITA Mulching Plug, XML05 (191D46-2)
- MAKITA Grass Catcher Bag, XML06 (127505-6)
- TECUMSEH Rewind Starter (590739)
- BRIGGS & STRATTON Gear, External Wheel (7100914YP)
- OREGON Ball Bearing (45-010)
- MTD Kit-Rev Disk/Adj B (GW-1919)
- Makita Lawn Mowers & Accessories