Shop All Portable Vacuums
Makita
LC09Z 12V Max CXT Lithium Ion Cordless Brushless Compact Vacuum Tool Only
Mfr # 200LC09Z
Zoro # G411789416
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200LC09Z
- Zoro # G411789416
- Country of Origin China
- Category Portable Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita LC09Z 12V max CXT lithium ion cordless brushless compact vacuum. Its powerful brushless motor generates 46 CFM cubic feet per minute of suction and a 72 5/16'' water lift for quick cleanups. Its compact cordless design offers unmatched portability. This vacuum is perfect for janitorial and construction applications.This compact vacuum delivers up to 33 minutes of continuous run time when used with a 12V max 2.0 Ah CXT lithium ion battery sold separately. This model boasts a 500 mL capacity when using a dust bag and a 330 mL capacity when using a paper filter. It is equipped with a bagless two-stage cloth filter that provides easy cleaning and fast debris disposal.Exhibiting an alluring blue construction this device will keep your establishment looking stylish and clean. With its compatible battery installed this device only weighs 4 lb. reducing user fatigue. The Makita LC09Z comes with an LED charge warning light so that you never unexpectedly deplete your battery. Whether you are cleaning up a woodshop clearing out a construction site or getting a large venue ready for a party this device has fine-tuned features to make the job as easy as possible. If you care about precision comfort and control choose Makita!Kit Includes:- Dust bag- Soft brush- Upholstery nozzle- Blower nozzle attachment- Shoulder strap- 13'' rubber crevice nozzle- floor mat nozzle- 5 Paper filtersOverall Dimensions:Length: 13 5/8''Width: 5 7/16''Height: 8''Capacity: 500 mL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Replacement Squeegee Blade, 2-1/2" W (1222961)
- VIKAN 7/8 in W Tube and Pipe Brush, Stiff, 6 1/2 in L Handle, 5 3/4 in L Brush, Red, 12 3/16 in L Overall (53604)
- PACIFIC BLUE SELECT C-Fold Paper Towels, White, 12 PK (GPC23000)
- IMPACT PRODUCTS Deluxe Professional Plunger, 11.2" Polyethylene Handle, 6" dia (IMP 9205)
- MAKITA Backpack Vacuum Kit, HEPA, Disposable Bag (XCV17PG/BL1860B-2)
- MAKITA Cordless Compact Vacuum (GLC01Z)
- MAKITA 18V LXT® Compact Vacuum (XLC02ZW)
- MAKITA Cordless Vacuum, 18.0V, Battery Included (XCV09PT + BL1850B-2)
- MAKITA 18V LXT® Compact Vacuum (XLC02ZB)
- MAKITA HEPA Filter Dry Dust Extractor, 2.1 gal (GCV02ZX)
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. (XCV17Z)
- Makita Portable Vacuums