Shop All Portable Vacuums
Makita
LC08ZW 12V Max CXT Lithium Ion Cordless Brushless 3-Speed Compact Vacuum
Mfr # 200LC08ZW
Zoro # G211789517
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200LC08ZW
- Zoro # G211789517
- Country of Origin China
- Category Portable Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita LC08ZW 12V max CXT lithium ion cordless brushless 3-speed compact vacuum with push button. Its powerful brushless motor generates 42 CFM cubic feet per minute of suction and a 17 11/16'' water lift for quick cleanups. Its compact cordless design offers unmatched portability. This vacuum is perfect for janitorial and construction applications.This compact vacuum delivers up to 33 minutes of continuous run time when used with a 12V max 2.0 Ah CXT lithium ion battery sold separately. This model boasts a 1.26 pint capacity to minimize dumping during use. This 3-speed vacuum features user-friendly push buttons with 3-speed power selection for versatile operation. It is equipped with a bagless two-stage cloth filter that provides easy cleaning and fast debris disposal.Exhibiting an elegant white construction this device will keep your establishment looking stylish and clean. The Makita LC08ZW also contains LED lights to illuminate dimly lit working environments. With its compatible battery installed this device only weighs 2.6 lb. reducing user fatigue. Whether you are cleaning up a woodshop clearing out a construction site or getting a large venue ready for a party this device has fine-tuned features to make the job as easy as possible. If you care about precision comfort and control choose Makita!Kit Includes:- floor nozzle- Crevice nozzle- White extension attachment- White crevice nozzle holder- Cloth vacuum filter- Pre-filterOverall Dimensions:Length: 5''Width: 6 7/16''Height: 19 7/16''Capacity: 1.26 pints
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUSTEEL NuSteel ET8H Elegant Collection 6 Quart Wastebasket - White Resin (ET8H)
- MOERMAN Stainless Steel Squeegee Channel 18 Inch (17791)
- DIRT DEVIL VAC BELT STYLE 12 PK2 (3-910355-001)
- 3M White Super Polish Pad 4100, 21 in, PK5 (4100)
- MAKITA Handheld Vacuum, 18 V, Cordless (XLC07SY1)
- MAKITA Cordless Vacuum, 18.0V, Battery Included (XCV09PT + BL1850B-2)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02RB1W)
- MAKITA Robotic Vacuum Cleaner, 18V, 0.66 gal Tank (DRC200PT + XLC02ZW)
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. (XCV17PG)
- MAKITA 18V LXT® Compact Vacuum (XLC02ZW)
- PROTEAM ProVac FS 6, 6 qt. Backpack Vacuum w/ Restaurant Tool Kit (107363)
- Makita Portable Vacuums