Shop All Internal Retaining Rings
Makita
Internal Retaining Ring, Steel, Plain Finish
Mfr # MP961026-6
Zoro # G802127582
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Internal
- Material Steel
- Finish Plain
- Number of Sizes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # MP961026-6
- Zoro # G802127582
- Country of Origin Unknown
- Category Internal Retaining Rings
Dimensions
Number of Sizes | 1 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Number of Pieces | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 200 PK (4356BHT8)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Button Head Torx Drive, 20 PK (77726)
- MIDWEST FASTENER 1/8" x 2-9/16" Zinc Plated Steel Hitch Pin Clips 20PK (60604)
- USA INDUSTRIALS #8-32 x 3 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-370)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 5/16 in Bore Dia., 10 PK (U36050.231.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3 in Bore Dia., 10 PK (HO-300ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3.938 in Bore Dia. (HO-393-ZD)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 5/8 in Bore Dia., 10 PK (HO-62SS)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 5/8 in Bore Dia., 5 PK (WHM-262)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 11/16 in Bore Dia., 10 PK (U36050.268.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M52 Bore Dia. (DHO-052)
- Makita Internal Retaining Rings