Shop All Portable Coolers
Makita
Interlocking Insulated Cooler Box, Large
Mfr # 198276-2
Zoro # G8038549
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 3.8 qt.
- Material Plastic
- With Wheels No
- Cooler Body Type Personal Cooler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 198276-2
- Zoro # G8038549
- UPC # 088381477253
- Country of Origin China
- Category Portable Coolers
Dimensions
Exterior Width | 15 1/2 in |
Exterior Height | 8 1/4 in |
Exterior Length | 11 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Capacity | 3.8 qt. |
Material | Plastic |
With Wheels | No |
Cooler Body Type | Personal Cooler |
Number of Cans | 12 |
Lid Color | Teal |
Body Color | Teal |
Cooler Design | Container Storage |
Insulation | Foamed Polystyrene |
Primary Material | Plastic |
Item | Personal Cooler |
Ice Retention | Up to 12 hr |
Features | Thick Insulation, Sealing Strips, Shoulder Strap, Connects with Makita Interlocking Cases |
Cooler Capacity | 11.6 qt |
Description
Personal Cooler, Personal Cooler, With Wheels No, 11.6 qt, Exterior Length 11 5/8 in, Exterior Width 15 1/2 in, Exterior Height 8 1/4 in, Plastic, Ice Retention Up to 12 hr, Body Color Teal, Lid Color Teal, Number of Cans 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Igloo 385-431 3 Gal. Industrial Water Cooler (385-431)
- GLOBAL INDUSTRIAL 4ft Park Bench w/ Backrest, Tan (240125TN)
- FLOWZONE Quick-Connect Female Adaptor (FZAADL)
- BIRD-B-GONE Bird B Gone Inc. B44 MMFT050X Bird Deterrent Flash Tape (B44 MMFT050X)
- MAKITA Cooler and Warmer, Tool Only (DCW180Z)
- GIGA TENTS Multi Purporse Backpack Cooler, Red (AC 018 Red)
- ROADPRO SnackMaster Deluxe 12-Volt Cooler/Warmer (RP5653SF)
- MISHIMOTO COOLER (MMTC-SUP-20)
- B & K ZINC BLOWER PULLEY10""X1"" (6324)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 15.0 qt. (4400603)
- ENGEL Marine Chest Cooler, 34.0 qt. Capacity (MT35F-U1-P)
- Makita Coolers & Hydration Packs