Shop All Impact Wrench Accessories
Makita
Inner Sleeve, 7/8" (M22) x M39
Mfr # 764418-6
Zoro # G7224594
original price:
$149.99
4% off
Free Shipping & Returns
Not eligible for select promotions
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 6922NB
- Number of Pieces 1
- Features High Quality Steel for Long Life
- Impact Rated No
- Application for Fastening 7/8 in TC Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 764418-6
- Zoro # G7224594
- Country of Origin Multiple
- Category Impact Wrench Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Inner Sleeve |
For Use With | Mfr. No. 6922NB |
Number of Pieces | 1 |
Features | High Quality Steel for Long Life |
Impact Rated | No |
Application | for Fastening 7/8 in TC Bolts |
Accessory Type | Inner Sleeve |
Description
Inner Sleeve, For Use With Mfr. No. 6922NB, Includes -, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 9.70mm (45339)
- SG TOOL AID Extra Long Sticker Scraper (87965)
- GREENLEE Hole Cutter, 1 1/8 In Dia, HSS, 3/8 In Hex (925-1-1/8)
- EKLIND 5 Piece Fold-Up Hex Key Set, 20511 (20511)
- MAKITA Outer Sleeve, 7/8" (M22) x M39 (153909-6)
- MAKITA Outer Sleeve, 3/4" (M20) x M37 (764361-9)
- MAKITA X2 LXT 36.0 Cordless Shear Bolt Wrench (XTW01PT)
- MAKITA Outer Sleeve, 5/8" (M16) x M35 (764362-7)
- MAKITA Inner Sleeve, 5/8" (M16) x M36 (764420-9)
- MAKITA Inner Sleeve, 3/4" (M20) x M84 (764353-8)
- TEKTON 1/2 Inch Drive (F) x 3/4 Inch (M) Impact Adapter (SIA24103)
- Makita Impact Wrench Accessories