Shop All Impact Wrench Accessories
Makita
Inner Sleeve, 3/4" (M20) x M84
Mfr # 764353-8
Zoro # G6579894
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. 6922NB
- Number of Pieces 1
- Application 84mm Long Deep Socket for Fastening 3/4 in TC Bolts
- Features High Quality Steel for Long Life
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 764353-8
- Zoro # G6579894
- UPC # 088381359726
- Country of Origin Multiple
- Category Impact Wrench Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Inner Sleeve |
For Use With | Mfr. No. 6922NB |
Number of Pieces | 1 |
Application | 84mm Long Deep Socket for Fastening 3/4 in TC Bolts |
Features | High Quality Steel for Long Life |
Impact Rated | No |
Accessory Type | Inner Sleeve |
Description
Inner Sleeve, For Use With Mfr. No. 6922NB, Includes -, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Fixed Spanner Wrench, 30 to 32mm Capacity (40 Z 30-32)
- OSG HSS End Mill, 9/32in.dia., 9/16in.Cut L (5730600)
- LYNDEX-NIKKEN Milling Chuck Holder, 4.13in Proj (CAT40-C3/4-105U)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 5/64 (44405)
- MAKITA Inner Sleeve, 5/8" (M16) x M36 (764420-9)
- MAKITA Inner Sleeve, 7/8" (M22) x M39 (764418-6)
- MAKITA 18V IMPACT GUN ONLY (MPXWT05Z)
- MAKITA X2 LXT 36.0 Cordless Shear Bolt Wrench (XTW01PT)
- MAKITA Inner Sleeve, 3/4" (M20) x M38 (764419-4)
- MAKITA Outer Sleeve, 3/4" (M20) x M83 (764363-5)
- WRIGHT TOOL Attachment 1/4" Drive Extension - 2 (2402)
- Makita Power Fastening Tools