Shop All Screwdriver Bits
Makita
ImpactX™ #2 Phillips 3-1/2″ Power Bit
Mfr # A-96827
Zoro # G1493760
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Style Phillips
- Fastening Tool Tip Size PH2
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # A-96827
- Zoro # G1493760
- UPC # 088381460392
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 3-1/2" |
Point Size | #2 |
Overall Length | 3-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | High Torque Impact Drivers and Driver Drills |
SAE or Metric | SAE |
Finish | Manganese Phosphate |
Item | PH2,Phillips,Power Bit,3-1/2" |
Fastening Tool Item Type | Power Bits |
Description
PH2,Phillips,Power Bit,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drill Bits, 1/4" Hex (DWA5016)
- CASE CUTLERY Knife, Smooth Chestnut Bone Peanut (28702)
- DRILL AMERICA HSS Spiral Point Tap, 3/8"-24, 3 Flutes (DWT57181)
- CAPRI TOOLS 8 mm 12-Point Combination Wrench (1-1308)
- MAKITA PH2, Power, Bit, 2", PK150 (A-96671-10)
- MAKITA ImpactX™ #2 Square Recess 12″ Power Bit, 10/pk, Bulk (A-99269)
- MAKITA SQ2, Square, Power Bit, 3-1/2" (A-96855)
- MAKITA ImpactX™ #2 Phillips 1″ Insert Bit, 2/pk (A-96469)
- MAKITA #2 Phillips Power Bit (784233-2)
- MAKITA Impact XPS 2 Phillips 1" Insert Bit, 15 (E-00664)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No10 P (491X)
- Makita Screwdriver Bits