Shop All Screwdriver Bits
Makita
ImpactX™ #2 Phillips 1″ Insert Bit, 2/pk
Mfr # A-96469
Zoro # G1493891
product price: $1.99
/pk 2, $1.00/ea
Sold in multiples of 5 for $9.95
Not eligible for select promotions
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size PH2
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-96469
- Zoro # G1493891
- UPC # 088381460033
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1" |
Point Size | #2 |
Overall Length | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | High Torque Impact Drivers and Driver Drills |
SAE or Metric | SAE |
Finish | Manganese Phosphate |
Fastening Tool Item Type | Insert Bits |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 5/8 82 Multi-Fl Cs Tin (79T062502)
- TEKTON 7/32 Inch Alignment Punch (66176)
- CARDINAL SAFETY CO Safety Cutter with Double Wall Recessed, 6.375in L (C-107Y)
- MILWAUKEE TOOL MX FUEL 6 in. Handheld Core Drill Kit (MXF301-2CP)
- MAKITA Impact GOLD® 7 Pc Dbl-Ended Power Bits w/Mag Boost (B-44987)
- MAKITA SQ2, Square, Power Bit, 3-1/2" (A-96855)
- MAKITA ImpactX™ #2 Square Recess 12″ Power Bit, 10/pk, Bulk (A-99269)
- MAKITA Impact XPS 2 Phillips 1" Insert Bit, 15 (E-00664)
- MAKITA Bit Driver Set 40Pc (A-98332)
- MAKITA SQ2, Square, Power Bit, 2", PK2 (A-96702)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-20IPX-5PK)
- Makita Screwdrivers and Nutdrivers