Shop All Screwdriver Bits
Makita
ImpactX™ #1 Square Recess 3-1/2″ Power Bit
Mfr # A-96849
Zoro # G1494013
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Style Square Recess
- Fastening Tool Tip Size SQ1
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-96849
- Zoro # G1494013
- UPC # 088381460415
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | SQ1 |
Hex Shank Size | 1/4" |
Overall Bit Length | 3-1/2" |
Point Size | #1 |
Overall Length | 3-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Square Recess |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | High Torque Impact Drivers and Driver Drills |
SAE or Metric | SAE |
Finish | Manganese Phosphate |
Fastening Tool Item Type | Power Bits |
Description
SQ1,Square,Power Bit,3-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 60 Wedge Point Crow Bar (16170)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 11/32 (C89597)
- BOSCH Nibbler Punch for Mfr No. 1529B (2608639027)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-3X-5PK)
- MAKITA BIT STEP BIT1/4 - 5/8" (MP711493-A)
- MAKITA SQ2, Square, Power Bit, 2", PK2 (A-96702)
- MAKITA Self Feed Bit, 2-1/4" (D-30025)
- MAKITA SQ3, Square, Power Bit, 3-1/2" (A-96861)
- MAKITA #2 Phillips Power Bit (784233-2)
- MAKITA ImpactX™ #2 Square Recess 12″ Power Bit, 10/pk, Bulk (A-99269)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2SQ2IR5)
- Makita Screwdriver Bits