Shop All Screwdriver Bits
Makita
Impact XPS T40 Torx 1" Insert Bit, PK5
Mfr # E-10609
Zoro # G403528696
product price: $6.19
/pk 5, $1.24/ea
Sold in multiples of 2 for $12.38
Not eligible for select promotions
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # E-10609
- Zoro # G403528696
- UPC # 088381580366
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Promotion Restriction | Not eligible for promotion |
Item | Impact XPS T40 Torx 1" Insert Bit,PK5 |
Description
Impact XPS T40 Torx 1 In. Insert Bit,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #28 (46698)
- XCELITE 5 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S475JSNN)
- KRAFT TOOL Caulking Trowel, 1/2 x 7-5/8 in, Steel (BL764PF)
- DYNAMIC Tools 17mm Reversible Combination Ratcheting Wrench (D076117)
- MAKITA Impact GOLD® 7 Pc Dbl-Ended Power Bits w/Mag Boost (B-44987)
- MAKITA PH2, Power, Bit, 2", PK150 (A-96671-10)
- MAKITA ImpactX™ 50 Pc. Driver Bit Set (A-98348)
- MAKITA ImpactX™ #2 Phillips 1″ Insert Bit, 2/pk (A-96469)
- MAKITA SQ2, Square, Power Bit, 2", PK2 (A-96702)
- MAKITA SQ2, Square, Insert Bit, 1", PK250 (A-97330-10)
- AP PRODUCTS AP Products 009-250QB2P3 #2 Square Bit - 3" (009-250QB2P3)
- Makita Screwdriver Bits