Shop All Nut Setters and Bit Holders
Makita
Impact XPS T25 Torx 2" Power Bit, PK15
Mfr # E-01074
Zoro # G501113640
product price: $16.97
/ea
$16.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # E-01074
- Zoro # G501113640
- UPC # 088381554725
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Details
Promotion Restriction | Not eligible for promotion |
Item | Impact XPS T25 Torx 2" Power Bit,PK15 |
Description
Impact XPS T25 Torx 2 In. Power Bit,PK15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 35 ft. Tape Measure, 1" Blade (52435)
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle (NN54VN)
- DRILL AMERICA 27/64" Carbide Tipped Jobber Length Drill Bit (D/ACT27/64)
- GREY PNEUMATIC SKT 3/8" DR X 5/16" SQ FEMALE PIPE PLUG (GP1010FP)
- MAKITA Impact XPS Impact Bit Set, 60 pcs (E-01644)
- MAKITA Impact XPS 2 Square 2" Power Bit, PK15 (E-01052)
- MAKITA 9/16" x 12" Hollow Socket (B-43315)
- MAKITA 9/16" x 6" Hollow Socket (B-43309)
- MAKITA 3/4" x 3" Hollow Socket (B-43343)
- MAKITA Impact XPS Impact Bit Set, 45 pcs (E-01650)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01405)
- Makita Nut Setters and Bit Holders